Welcome to Würth Finland For trade customers only

Belt grinder GP-7830

Pneumatic belt sander GP-7830
BELT SANDER 30X540 MM

Art.-no. 0703999075

EAN 4053479949468

-
Belt grinder GP-7830

Art.-no. 0703999075

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Belt size 30x540 mm.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operating pressure

6.3 bar

Air consumption

420 l/min

Grinding belt width

30 mm

Min. hose inner diameter

10 mm

Thread type x nominal diameter in inches

G 1/4 in

Length

365 mm

Width

90 mm

Weight of machine

2100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information