Welcome to Würth Finland For trade customers only

Bit holder E 6.3 (1/4) Adjustable angle

Bit holder E 6.3 (1/4), adjustable angle
HOLD-BIT-SLEV/SNAPRG-1/4IN-L125-360DGR

Art.-no. 0614176620

EAN 4056807331201

-
Bit holder E 6.3 (1/4) Adjustable angle

Art.-no. 0614176620

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful angular gear

Quick-release locking mechanism


360-degree infinitely adjustable angle



The desired angle can be adjusted precisely without additional tools


Ideal for all applications in narrow and difficult space



Same axis, same direction


  • An inclined gearbox with the input and output shaft in the same axis and with the same direction of rotation at both ends.

  • A coaxial output ensures that the power is fully transmitted.


Secure hold of the screws with magnetic effect


The high-torque device with 360-degree operation is intuitive and efficient to use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

E 6.3 (1/4 inch)

Drive type

Hexagon

Tip size

1/4 inch

Tip type

Hexagon socket inch

Length (L)

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information