Bitumen hose HB
Chemical hose HB
HB BITUMEN HOSE 50X65MM
Art.-no. 5970407050
EAN 4053479994246
Register and access more than 75 000 products
Interior: Smooth, polyacrylic compound
Reinforcement: Steel weave layer, steel wire spiral
Exterior: Special nitrile compound, weather and oil resistant
Operating temperature: –15...+185°C
Marking: Yellow stripe, OIL – LOGO – 10 BAR 150 PSI – Made in Italy (S.F. 3:1) IVG 2000
Datasheets(X)
Internal diameter | 50 mm |
Min./max. temperature resistance | -15 to 185 °C |
Bending radius | 160 mm |
Operating pressure | 6 bar |
Burst pressure | 15 bar |
Wall thickness | 7.5 mm |
Colour | Black |