Welcome to Würth Finland For trade customers only

Bitumen hose SEVEN

Chemical hose Seven
SEVEN BITUMEN HOSE 76X96MM

Art.-no. 5970407076

EAN 4099618330544

-
Bitumen hose SEVEN

Art.-no. 5970407076

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For the transfer of hot bitumen and heavy fuel oil.

Interior: Smooth, polyacrylic compound


Reinforcement: Steel weave layer, steel wire spiral


Exterior: Special nitrile compound, weather and oil resistant


Operating temperature: –15...+185°C


Marking: Yellow stripe, OIL – LOGO – 10 BAR 150 PSI – Made in Italy (S.F. 3:1) IVG 2000

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

76 mm

Min./max. temperature resistance

-15 to 185 °C

Bending radius

300 mm

Operating pressure

10 bar

Burst pressure

40 bar

Wall thickness

11.5 µm

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information