Black Edition brake cleaner
Brake cleaner Black Edition
BRKCLNR-BFD-500ML
Register and access more than 75 000 products
Excellent cleaning performance
Fast evaporation
Acetone-free
- Suitable for use on paint, plastic, seals and rubber
AOX- and silicone-free
The usage instructions are recommendations based on our own experience. Carry out a preliminary test. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee the ongoing quality of our products. We reserve the right to make technical changes and other developments.
Hazardous. Follow the precautions for use.
Datasheets(X)
Contents | 500 ml |
Container | Aerosol can |
Smell/fragrance | Solvent-like |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.715 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |