Blind rivet Al/stl, multi-grip sectioned rivet, dome head, open
Blind rivet dome head aluminium/steel multi-grip
BLIND RIVET ALU/ST DOME M-GRIP 4,8X24
Register and access more than 75 000 products
Mandrel: St
Datasheets(X)
Nominal diameter x length (d1 x l1) | 4.8 x 24 mm |
Min./max. grip range | 12.5-19.5 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.0 mm |
Shear-fracture load | 1320 N |
Tensile fracture load | 2000 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Mandrel diameter (dm) | 2.7 mm |