Blind rivet Type 1
Blind rivet, type 1
MP-OPEL-BLINDRIVET-WINDOWREG
Register and access more than 75 000 products
High-strength and high-quality rivet connections
- Impact-resistant
- Splash-proof
Clean and secure blind head formation
Reliable and patented blind pin locking
Constantly high tensile and shear strength
No bending of rivet body with small nominal clamping ranges
Datasheets(X)
Material of mandrel | Steel |
Surface of the mandrel | Plain |
Material of sleeve | Steel |
Surface of the sleeve | Plain |
Min./max. drill hole diameter | 4.9-4.9 mm |
Min./max. attachment thickness | 6-8 mm |
Drill hole diameter | 4.9 mm |
Rivet diameter | 4.8 mm |
Rivet length | 12 mm |
Head diameter | 9.5 mm |
Head height | 1.5 mm |
Shear-fracture load | 2900 N |
Tensile fracture load | 3100 N |
Corresponds to original spare part number | 2084170 |
Corresponds to original spare part number 2 | 11086102 |