Blind rivet gun pneumatic ATLAS COPCO R1006
RIVGUN-PN-R1006
Art.-no. 9501039739
EAN 4068362741975
Register and access more than 75 000 products
Datasheets(X)
Operating pressure | 7 bar |
Min./max. operating pressure | 5-7 bar |
Stroke length | 25 mm |
Length | 312 mm |
Width | 131 mm |
Height | 315 mm |
Min./max. rivet diameter | 3.2-6.4 mm |
Air consumption per impact | 4.8 l |
Rivet setting force | 18 kN |