Blind rivet gun pneumatic ATLAS COPCO R2012
RIVGUN-PN-R2012
Art.-no. 9501039740
EAN 4068362741982
Register and access more than 75 000 products
Datasheets(X)
Operating pressure | 7 bar |
Min./max. operating pressure | 5-7 bar |
Stroke length | 10 mm |
Length | 297 mm |
Width | 106 mm |
Height | 304 mm |
Min./max. rivet diameter | 3-12 mm |
Max. mandrel diameter | 12 mm |
Air consumption per impact | 4 l |
Rivet setting force | 22 kN |