Blind rivet, large flat head
RIV-MHD-ALU/ST-(-/A2C)-(6,4-12,7)-4,8X17
Art.-no. 0915048127
EAN 4011231857352
Register and access more than 75 000 products
- Multi-use blind rivet: Universally applicable due to the large clamping length range.
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 17 mm |
Min./max. grip range | 6.4-12.7 mm |
Head diameter (dk) | 15.6 mm |
Head height (k1) | 1.8 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 1340 N |
Tensile fracture load | 2100 N |
