Welcome to Würth Finland For trade customers only

Blind rivet, mushroom head

Blind rivet big dome hd alu painted/steel
BLIND RIVET AL/ST LARGE 4,8X12 RR33/9004

Art.-no. 0944104833

EAN 4053479977966

-
Blind rivet, mushroom head

Art.-no. 0944104833

-
Quantity
PU
x 250 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

alu/st, painted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4.8 x 12 mm

Min./max. grip range

6-8 mm

Head diameter (dk)

14 mm

Shear-fracture load

2110 N

Tensile fracture load

2940 N

Material of mandrel

Steel

Material of sleeve

Aluminium

Surface of the mandrel

Zinc plated

Surface of the sleeve

Lacquered

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information