Blind rivet, mushroom head
Blind rivet big dome head steel/steel
BLIND RIVET ST/ST LARGE 4,8X20
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter x length (d1 x l1) | 4.8 x 20 mm |
Min./max. grip range | 14-16 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 2.5 mm |
Shear-fracture load | 2400 N |
Tensile fracture load | 3100 N |
Material of mandrel | Steel |
Material of sleeve | Steel |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |