Blind rivet, round pan head, stainless steel A2/A2
BLIND RIVET A2/C1 DOME CLOSED 4X9,5
Art.-no. 093791495
EAN 4053479970899
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter x length (Ø d1 x l1) | 4 x 9.5 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range | 3.0-5.0 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel C1 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 3120 N |
Tensile fracture load | 3560 N |
Head type | Truss head |