Blind stud countersunk head
Steel zinc plated countersunk head
STRUCTURE RIVET 6,4X17 CS ST
Register and access more than 75 000 products
Mechanical properties of blind studs are much better than those of regular blind rivets: they can better withstand load and vibration.
Applications: a variety of frame structures, truck bodies, machinery and devices subjected to vibration.
- Material steel/steel
- High shear resistance and tensile strength, excellent vibration resistance.
- Large riveting range.
- The rivet expands a lot and fills the hole well.
- The rivet expands to compensate for problems caused by holes that are not regular, not properly aligned or too large.
- The feed shaft locks onto the rivet
Datasheets(X)
Nominal diameter (Ø) | 6.4 mm |
Length (L) | 17 mm |
Min./max. grip range (G) | 5.0-11.1 mm |
Head diameter (D2) | 10.2 mm |
Material of mandrel | Steel |
Material of sleeve | Steel |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Zinc plated |
Tensile fracture load | 8.24 kN |
Shear-fracture load | 10.7 kN |