Welcome to Würth Finland For trade customers only

Blow gun APND, aluminium

Blow-out gun APND, aluminium
APND, BLOW-OFF GUN, ALUMINIUM

Art.-no. 5971182002

EAN 4056807010526

-
Blow gun APND, aluminium

Art.-no. 5971182002

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Quality aluminium framed blow gun for pneumatic air.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe length

0 cm

Air consumption

0 l/h

Max. operating pressure

12 bar

Material

Aluminium

Nozzle hole diameter

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information