Blow gun CEJN MultiFLOW
Blow-out gun CEJN MultiFLOW
BLWOUTGUN-(CEJN MULTIFLOW)-1200LTR
Register and access more than 75 000 products
- For efficient cleaning of surfaces with compressed air or water.
- Flow can be accurately adjusted based on needs.
- Jet width can be adjusted from a narrow spot jet to a wide area jet.
- MultiFLOW meets and even exceeds OSHA safety requirements for blocked pipe end.
Datasheets(X)
Air consumption | 1200 l/min |
Min./max. temperature conditions | -20 to 60 °C |
Sound-pressure level | 101 dB |
Pneumatic connection | G 1/4 inch IT |
Weight | 205 g |
Max. operating pressure | 16 bar |
Material | Polyoxymethylene/thermoplastic elastomer/aluminium |
Connection | Flow min - max | Fluid flow min - max | Sound level | Maximum operating pressure | Burst pressure | Operating temperature (10 bar) | Operating temperature (16 bar) |
Female thread 1/4” G | 200 l/min - 1200 l/min | 5 l/min - 25 l/min | 79 dB - 101 dB | 16 bar (232 PSI) | 64 bar (928 PSI) | -60°C to +80°C | -20°C to +60°C |