Welcome to Würth Finland For trade customers only

Blue fingertip plaster

Plaster blue Salvequick
PLST-FINGERTIP-DETEC-DSP-30PCS

Art.-no. 0899520331
EAN 4062856831265

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Especially for handling food products

This plastic plaster is extremely adhesive and easy to notice, and most metal detectors used in food industry can trace it.


  • Cannot be detected with X-ray machines

  • Refill package includes 30 plasters (15 pcs 63x39 (22) mm and 15 pcs 72x19mm)

  • Six refill packages per box

  • Refill package for Salvequick plaster dispensers.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Number of pieces

30 PCS

Plaster length

72 mm

Plaster width

19 mm

Shelf life from production/conditions

5 Years / at room temperature

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information