Welcome to Würth Finland For trade customers only

Bonded combination disc Cutting and rough machining

Bonded cutting and grinding discs Speed
CDISC-SP-ST/A2-CE-TH2,2-BO22,2-D125MM
ZEBRA

Art.-no. 0665131252
EAN 4062856419586

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Separating, deburring and rough machining with a single disc, no time wasted changing machines or discs
  • For steel and stainless steel

  • Free of iron, chlorine and sulphur (≤ 0.1%)

  • The disc's three layers of fibreglass fabric guarantee a high level of safety.

  • Low vibrations, effortless work

  • Low cutting temperature thanks to special filler

  • The abrasive grain used is fine but extremely aggressive, ensuring optimum surface quality
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Diameter

125 mm

Drill hole

22.2 mm

Thickness

2.2 mm

Rotation speed

12200 rpm

Design

Cranked

Material to be processed

Stainless steel
Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information