Welcome to Würth Finland For trade customers only

Booster 12 V Li-Ion jump starter LB 600

Jump starter 12V Li-ion Booster LB 600
BTRYSTRTR-MOB-(LIIONBOOST-LB600)-12V

Art.-no. 0772070005

EAN 4099618653018

-
Booster 12 V Li-Ion jump starter LB 600

Art.-no. 0772070005

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Professional, powerful jump starter. Under normal external conditions, starts all vehicles with an on-board voltage of 12 V

Quality, performance and design


  • Built-in powerful battery with a starting power of up to 600 A

  • Features the safest and most durable Li-ion battery technology

  • Override mode provides an extra power boost for deeply discharged batteries

  • Robust plastic/rubber housing in an elegant matt black design


Intuitive and easy to operate


  • The integrated carry handle and clamp holder on both sides ensure maximum portability

  • Simple to connect thanks to ergonomic clamps and a cable length (including clamps) of 43 cm

  • Internal battery charge status indicated via LED display

  • Minimalist control panel with a simple design

  • Integrated LED lamp


Safety without compromise


  • No risk of fire thanks to the Li-ion battery, the non-flammable housing material and the internal fuse

  • The internal design of the electronics with multiple protection ensures completely safe operation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. cubic capacity

0 cm³

Rechargeable battery/battery capacity

7000 mAh

Max. current

1400 A

Nominal current

600 A

Wire cross section

13.3 mm²

Width x height x depth

68 x 194 x 283 mm

Type of rechargeable battery/battery

Li-FePO4

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

ABS/TPE/Metal

Colour

Grey, Black

Type description

Lithium booster

Display

4-line LCD

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information