Booster LB 1000 12 V Li-ion jump starter
Jump starter 12V Li-Ion Booster LB 1000
JUMPSTRT-(LIIONBOOST-LB1000)-12V
Art.-no. 0772150005
EAN 4099618779718
Register and access more than 75 000 products
Quality, performance and design
- Built-in powerful battery with a starting power of up to 1,000 A
- Features the safest and most durable Li-ion battery technology
- Override mode provides an extra power boost for deeply discharged batteries
- Robust plastic/rubber housing in an elegant matt black design
Intuitive and easy to operate
- The integrated carry handle and clamp holder on both sides ensure maximum portability
- Simple to connect thanks to ergonomic clamps and a cable length (including clamps) of 80 cm
- Internal battery charge status indicated via LED display
- Minimalist control panel with a simple design
- Integrated LED lamp
Safety without compromises
- No risk of fire thanks to the Li-ion battery, the flame-retardant housing material and the internal fuse
- The internal design of the electronics with multiple protection ensures completely safe operation
The override mode must be used with extreme caution and only in exceptional cases as spark and reverse polarity protection are switched off!
Datasheets(X)
Vehicles with diesel/petrol engines and 12 V electrical system. Suitable for all types of starter battery.
1. Switch off the vehicle and remove the ignition key.
2. Connect the switched-off and fully charged jump starter.
3. First connect the red plus terminal to the positive battery terminal, then the black minus terminal to an earth point on the vehicle.
4. Switch on the jump starter and start the vehicle.
5. If necessary, switch on the override mode if the vehicle battery is deeply discharged or the jump starter power is not sufficient.
6. Switch off the jump starter, then first remove the minus terminal followed by the plus terminal.
7. Recharge jump starter.
Suitable for max. cubic capacity | 0 cm³ |
Rechargeable battery/battery capacity | 7000 mAh |
Max. current | 2000 A |
Nominal current | 1000 A |
Wire cross section | 21.15 mm² |
Width x height x depth | 80.5 x 324.5 x 229 mm |
Type of rechargeable battery/battery | Li-lon |
Rechargeable battery/battery permanently installed | No |
Number of rechargeable batteries/batteries | 2 PCS |
Material of housing | ABS/TPE/Metal |
Colour | Grey, Black |
Type description | Lithium booster 1000A |
Display | 4-line LCD |