Bottle drain trap chromed
Bottle drain trap chromed
DRNWB-DRAIN-TRAP-CHROME-D32MM
Art.-no. 9501020682
EAN 8013308007543
Register and access more than 75 000 products
Datasheets(X)
Material | Brass / steel |
Colour | Chrome coloured |
Nominal width of DN outflow | DN 32 |
Min./max. temperature resistance | 0 to 0 °C |
Max. short-term temperature resistance | 0 °C |
Min./max. height (H1) | 0-0 cm |
Height 2 (H2) | 0 cm |
Length (L) | 0 cm |