Welcome to Würth Finland For trade customers only

Bow handle with through-bore

Bow handle with through-bore
BOWHNDL-THRGBR-PA-D8,5-L132

Art.-no. 5099380006
EAN 4061975621887
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Polyamide bow handle with through-bore in a robust design for a high load-bearing capacity
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Material of handle

PA reinforced - Polyamide reinforced

Colour of handle

Black

Surface

0 - not applicable

RoHS-compliant

Yes

Diameter (d1)

8.5 mm

Diameter 2 (d2)

14 mm

Handle length (l1)

151 mm

Hole distance (l2)

132 mm

Handle width (b1)

26 mm

Handle height (h1)

43 mm

Interior height (h3)

31 mm

Product weight (per item)

66.400 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information