Bracket clamp, single
Clamp for pipe installations, single bow
CBLCLMP-(34-35MM)
Register and access more than 75 000 products
Datasheets(X)
For fastening empty pipes (e.g. flexible electrical installation pipes, heating pipes) to unfinished concrete, in wall slits etc.
Suitable for min./max. pipe outer diameter (ØD) | 34-35 mm |
Diameter of hole (RL) | 6.1 mm |
Width of band (B) | 20 mm |
Thickness of tape (t) | 1.5 mm |
Length (L) | 68 mm |
Height (H) | 32.5 mm |
Material | Steel |
Surface | Sendzimir galvanized |