Bracket screw Wood for threaded rod
Screw bracket metric wood thread for threaded rod
SCR-HEX-(IT-CON)-WO-(ZN)-M8X1.25
Register and access more than 75 000 products
Wide choice of metric threads: from M6 to M8
Thread M 7 x 150 for the clamp
Datasheets(X)
Used mainly in sanitation applications for installing fastening clamps
Material | Plain steel |
Thread diameter (thread for woodwork) | 6.5 mm |
Thread length (thread for woodwork) | 50 mm |
Thread type | Metric thread |
Thread diameter (metric thread) | 8 mm |
Pitch | 1.25 mm |