Brad nail, zinc-coated
Wire nail steel zinc plated, small head
WIRE NAIL 1,7X35 ZN 0,5KG
Art.-no.
047843517
EAN 4099618656149
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 1.7 mm |
Length (l1) | 35 mm |
Material | Steel |
Surface | Zinc plated |
Weight of content | 0.5 kg |