Brake quick action connector for agriculture Housing
Quick-action coupling brake valve frame BSP IT
QCKCUPL-BRK-F-BSP-1/2IN-D44MM-L55,5MM
Art.-no. 5976007108
EAN 4062856850488
Register and access more than 75 000 products
Compatible with similar quick action connectors from multiple manufacturers.
- Double blind connector
- ISO 5676 standard
- Contains a metallic cover plug
Suitable for trailers or movable devices with hydraulic brakes,
the towing device must have a separate hydraulic brake line.
Datasheets(X)
Connection thread | 1/2 inch |
Type description | Jarrupikaliitin jossa suojatulppa mukana |
Material | Steel |
Width across flats | 27 mm |
Length | 55.5 mm |
Diameter | 44 mm |
Min./max. temperature resistance | -40 to 100 °C |