Brake quick action connector for agriculture Plug
Quick action connector plug BSP internal cone
QCKCUPL-BRK-MALE-BSP-1/2IN-L48MM
Register and access more than 75 000 products
Compatible with similar quick action connectors from multiple manufacturers.
- Double blind connector
- ISO 5676 standard
- Includes cover cap
- Plug with external thread
Suitable for towing devices with separate hydraulic brake lines, fir trailers, or for movable devices with hydraulic brakes.
Installation is usually done so that the towing device has a plug and the towable device brake line contains the housing.
Datasheets(X)
Connection thread | 1/2 inch |
Material | Steel |
Width across flats | 32 mm |
Length | 48 mm |
Min./max. temperature resistance | -40 to 100 °C |