Brass wire/copper alloy wire
Special solder for brass CuZn 39 Sn
SLDR-DIN1044-BRS-2,0X500MM-10PCS
Register and access more than 75 000 products
Datasheets(X)
Wire diameter x length | 2.0 x 500 mm |
Weight of content | 300 g |
Min./max. melting temperature | 870 to 890 °C |
DIN | 8513 |
ISO | 3677 |
Material designation | B-Cu60Zn(Si)(Mn) |
EN standard | 1044 |
Length | 500 mm |
Wire diameter | 2 mm |
Min. melting temperature | 870 °C |
Max. melting temperature | 890 °C |
Contains flux | Yes |
Working temperature | 890 °C |
Product weight (per item) | 300 g |