Brazing solder no. 2 DIN EN 1044, ISO 3677, B-Cu92PAg
Brazing solder no. 2
SLDR-DIN8513-CU-2,0X500MM
Register and access more than 75 000 products
- For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.
- Working temperature: 710°C
- Melting range: 650–810°C
Solder does not contain flux.
Datasheets(X)
Wire diameter x length | 2.0 x 500 mm |
Weight of content | 1 kg |
Min./max. melting temperature | 645 to 825 °C |
DIN | 8513 |
Material designation | B-Cu92PAg |
EN standard | 1044 |
Length | 500 mm |
Wire diameter | 2 mm |
Min. melting temperature | 645 °C |
Max. melting temperature | 825 °C |
Contains flux | No |
Working temperature | 710 °C |
Product weight (per item) | 1 kg |