Welcome to Würth Finland For trade customers only

Brazing solder no. 5 DIN EN 1044, ISO 3677, B-Cu89PAg

Brazing solder no. 5
SLDR-DIN8513-CU-2,0X500MM

Art.-no. 09875500

EAN 4053479969022

-
Brazing solder no. 5 DIN EN 1044, ISO 3677, B-Cu89PAg

Art.-no. 09875500

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • For brazing of copper pipes in refrigeration and air-conditioning technology

  • Working temperature: 710°C

  • Melting range: 650–810°C
Notice

Does not contain flux.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter x length

2.0 x 500 mm

Weight of content

1 kg

Min./max. melting temperature

645 to 815 °C

DIN

8513

Material designation

B-Cu89PAg

EN standard

1044

Length

500 mm

Wire diameter

2.0 mm

Min. melting temperature

645 °C

Max. melting temperature

815 °C

Contains flux

No

Working temperature

710 °C

Product weight (per item)

1 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information