Welcome to Würth Finland For trade customers only

Breathalyzer ZEROPOINT 5 Expert

Breathalyzer ZeroPoint5
BREAALYZ-ZEROPOINT-5-EXPERT

Art.-no. 9501016913

EAN 6438255010057

-
Breathalyzer ZEROPOINT 5 Expert

Art.-no. 9501016913

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The professional breathalyzer measures the blood alcohol content

With fuel cell sensor, replaceable sensor, versatile customizable features, blood alcohol content display 0.00~0.500BAC, LCD display, calibration reminder, deployment time max. 10s. Automatic shutdown, display of the total number of tests, low battery warning.


The package contains a hard protective case, 6 mouthpieces and batteries.

NoticeMaximum operating temperature 40 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

123 mm

Width

58 mm

Product weight (per item)

260 g

Number of rechargeable batteries/batteries

2 PCS

Battery designation

1.2 V Mignon AA

Min./max. operating temperature

0 to 40 °C

Width x height x depth

58 x 123 x 24 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SP-MTHPCE-ANALYZR-ALCOMETER-80X40X120MM

ZeroPoint5 breathalyzer replaceable mouthpieces
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information