Welcome to Würth Finland For trade customers only

Breathing apparatus JedX 3614W FFP2 NR with valve

Breathing mask FFP2 JedX 3614 valve
BREAMASK-JEDX-3614W-FFP2-NR-V

Art.-no. 9501017237

EAN 6429810965110

-
Breathing apparatus JedX 3614W FFP2 NR with valve

Art.-no. 9501017237

-
Quantity
PU
x 40 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality domestic FFP2 breathing apparatus with valve

​Particulate filter with exhalation valve



  • Ingress protection FFP2 NR

  • Small breathing resistance

  • Fastening behind the head with two loops

  • Flexible and adjustable nose clip

  • Compact and ergonomic to use

  • Skin-friendly

  • Approved and CE marked in accordance with EN 149:2001+A1:2009

  • Developed and manufactured in Finland

  • Individually packaged

  • Delivery content 40 pcs/lot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area​Healthcare, industry

Filter class

FFP2 NR

Design

Foldable

EN standard

149:2001 + A1:2009

Carrying version

Over the head

Colour

White

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Breathing apparatus JedX 3971W FFP2 NR without valve

BREAMASK-JEDX-3971W-FFP2-NR

High-quality domestic FFP2 breathing apparatus
x 75 pcs
Breathing apparatus JedX 3805W FFP3 NR with valve

BREAMASK-JEDX-3805W-FFP3-NR-V

High-quality domestic FFP3 breathing apparatus with valve
x 40 pcs
Breathing apparatus JedX 3972W FFP3 NR without valve

BREAMASK-JEDX-3972W-FFP3-NR

High-quality domestic FFP3 breathing apparatus
x 75 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information