Breathing mask FFP2 Honeywell SuperOne 3205
Breathing mask, disposable FFP2 CM Honeywell
HW-BREATHINGPROTECTIONMASK-FFP2-NR
Register and access more than 75 000 products
Good sealing fit, efficient and safe
- Pre-formed nose piece adapted to the contours
- Fits any face shape
Long-lasting shape retention
Shell mask
Spacious inside
- No pressure on the face and greater comfort
- Easier to hear what is said
No obstruction when wearing glasses and excellent field of vision
Free nose area (no nose bridge)
Optimal breathing comfort, ensuring users are happy to wear for extended periods
- Ultra-light and ultra-soft inner surface
- Pleasantly soft contact with skin to prevent irritation and ensure users are happy to wear
Ultra-light, 8 g lightweight mask
Very soft and robust, attached rubber loops
Stitching outside of the breathing area (no leakages)
No restriction on use, prevents allergies and is environmentally friendly
Free from latex, silicone and PVC
Datasheets(X)
Filter class | FFP2 NR |
EN standard | 149:2001 + A1:2009 |
Colour | White |