Welcome to Würth Finland For trade customers only

Brick tie TPR

Brick tie nail head, SS/stainless steel
BRICKBANDNAIL TPR 250MM RST

Art.-no. 5938001007

EAN 4053479988986

-
Brick tie TPR

Art.-no. 5938001007

-
Quantity
PU
x 500 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For wood frame buildings, install using a hammering and bending tool.

Brick tie is a stainless steel retaining clip used for fixing brickwork


to the frame structure.


As the structure is always a wet space, all fasteners must be made of stainless steel.


A minimum air gap of 30 mm is required.



Insulation is pushed through the nail and locked in place with the counter plate.


The remaining length is bent into the brick seam.


Recommended installation: 4 pcs/m²


Material: Stainless steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Measuring instructions for brick ties:


Insulation thickness + air gap + centre of the brick + 50-mm bend


If the brick tie is fastened in a wooden frame for example, a minimum displacement of 40 mm is added to the wood.



Counter plates for brick ties:


32 x 40 mm Hard wool 5938 002 015


32 x 60 mm Soft wool 5938 002 016

Length

250 mm

Suitable for max. bowl spacing

195 +/- 15 mm

Material

Stainless steel A2

Thickness

4 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammering and bending tool LYTA for brick ties

BNDTL-F.CAVWLTIE

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information