Bulge-removing mallet, round head, with a spike
Pecking hammer with pointed pein
CAR BODY TOOL
Register and access more than 75 000 products
Datasheets(X)
Length of head | 135 mm |
Face diameter (hammer) (Ø) | 37 mm |
Hammer weight | 350 g |
Material | Hardened steel |
Material of handle | Hickory |
Length of handle | 320 mm |