Button head grease nipple, shape A DIN 3404, shape A, zinc-plated steel
DIN 3404 zinc-plated steel, shape M1, hexagon
NPL-DIN3404-A-M1-(A3F)-WS17-HEX-M10X1
Register and access more than 75 000 products
Datasheets(X)
Standards | DIN 3404 |
Material | Steel |
Surface | Zinc plated |
Form | A |
RoHS-compliant | Yes |
Head diameter | 16 mm |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 17 mm |
Thread length (lg) | 6 mm |
Width across flats (s1) | 17 mm |