Button-head rivet DIN 660 plain aluminium
DIN 660 aluminium
RIV-DIN660-ALU-4X16
Art.-no. 0922350416
EAN 4038898106258
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Material | Aluminium |
Surface | Plain |
DIN | 660 |
