Button-head rivet
DIN 660 copper
RIV-DIN660-CU-4X12
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Material | Copper |
Surface | Plain |
DIN | 660 |