Button-head rivet
DIN 660 steel zinc plated
ROUND HEAD RIVETSA12K 660 ST 3X6
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 6 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Steel |
Surface | Zinc plated |
DIN | 660 |