Butyl sealing tape S06 With aluminium lamination
SEALTPE-BUTYL-S06-ALULAMIN-100MMX10M
Art.-no. 0875620610
EAN 4062856932962
Register and access more than 75 000 products
For universal use on even surfaces
Good adhesion to most surfaces
Suitable for indoor and outdoor applications
Very good resistance to ageing and weathering
UV-resistant, water-resistant, impermeable to vapour diffusion
High long-term stability
Finger lift for easier application
Solvent-free
Not resistant to oil, fat, white spirit and other solvents
Datasheets(X)
- Sealing of wall, roof and structural joints
- Sealing of skylights, fireplace surrounds, metal connections and other connections on glass, plastic and metal
- Suitable for use on greenhouses and glazing
- Sealing for ventilation and sanitation systems
The surface must be dry, clean, capable of bearing load, smooth and free of loose components, dust, grease, ice or condensation. Sharp and pointed bumps must be removed. Holes, cracks or hollows must be filled. For absorbent or porous surfaces, we recommend pre-treating with a spray primer.
Press the tape down firmly with a pressure roller or similar tool. Butyl behaves like a thermoplastic and becomes softer and stickier at high temperatures. To prevent the seal from slipping, secure the tape with a press-on profile. Avoid excessive contact pressure; do not press the butyl completely flat.
Chemical basis | Butyl natural rubber |
Design | With aluminium lamination |
Backing material | Aluminium composite foil |
Colour | Grey |
Length | 10 m |
Width | 100 mm |
Overall thickness | 0.6 mm |
Thickness of butyl compound | 0.6 mm |
Backing material thickness | 0.05 mm |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Min./max. processing temperature | +5 to +40 °C |
Min./max. temperature resistance | -40 to +80 °C |
Resistance against | Water, Weather |
Ultraviolet resistance | Yes |
Shelf life from production/conditions | 24 Month / dry storage area |