C-mounting rail 30/30 A4 stainless steel
C-mounting rail 30/30 A4 stainless steel
MNTRL-C-A4-30X30X2MM-L2M
Art.-no. 0865001200
EAN 4099618709470
Register and access more than 75 000 products
Datasheets(X)
Width (B) | 30 mm |
Height (H) | 30 mm |
Material thickness (t) | 2 mm |
Width of mouth (BÖ) | 26 mm |
Elongated hole length (LL1) | 34 mm |
Elongated hole width (LB1) | 12 mm |
Rebate height (HF) | 30 mm |
Hole distance (LA1) | 50 mm |
Rail length (L) | 2 m |
Included in delivery | 1 KPL |
Surface | Plain |
Weight per meter | 0.97 kg |
Material | Stainless steel AISI 316 |
Round hole diameter | 11 mm |