Welcome to Würth Finland For trade customers only

CAN bus relay

RDR-CAN-BUS-RELAY-OPTIBEAM-12/24V

Art.-no. 9501021392

EAN 6438255400087

-
CAN bus relay

Art.-no. 9501021392

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Control voltage from CAN bus to auxiliary light relay
  • Installed on the light signal of the CAN bus, when the high beams are activated, the output switches 12 V (max 1 A) to the additional light relay

  • Always ensure the correct bus connectors for the vehicle from the car importer
NoticeAlways check with the car's importer to determine the correct bus connectors for the car.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsConnect to the CAN bus light signal. When high beams are activated, the output connects 12 V (max. 1 A) to the auxiliary light relay.

Colour

Red

Min./max. nominal voltage

12 / 24 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information