CAX-HS shaft hoist
Axle stand CAX-HS
AXLSTAND-ST-GREEN-12T-(475-725MM)
Register and access more than 75 000 products
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Load capacity | 12000 kg |
Min. height | 475 mm |
Max. height | 725 mm |
Material | Steel |
Colour | Green |
Product weight (per item) | 15 kg |