CEE plug with phase inverter 400 V, 6 H
CEE connector with phase inverter 400 V, 6 H
PHSINV-CEE-RED-5PIN-16A-400V-IP44
Register and access more than 75 000 products
- Housing lock with bayonet catch
- Nickel-plated contacts
In accordance with IEC 60309, EN 60309 and VDE 0623
Datasheets(X)
For indoor and outdoor use
Number of electrical poles | 5 PCS |
Nominal current (A) | 16 A |
Nominal voltage (V) | 400 V/AC |
Min./max. cable diameter | 8-16 mm |
Colour | Red |
IP protection class | IP 44 |
Locking mechanism type | Bayonet coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass nickel-plated |