CK end cutting electronics nipper, ESD, slanted tip, bent to a 29° angle
Electronic side cutters, oblique head
SDCTR-EL-(NRRW TIP)-(T3799DF-110)-L120MM
Register and access more than 75 000 products
These tools conduct dangerous electric charges to the earth potential.
Optimal ergonomic design.
- Soft, comfortable and durable thermoplastic grip.
- Non-slip grip guarantees high accuracy.
- Spot-welded double springs guarantee continuous operation for the entire service life at maximum power.
- High-accuracy joint is very smooth and accurate without any adjustment. Polished surface reduces the risk of corrosion and the risk of chrome plating peeling off, and is easy to keep clean.
- Durable cutting edges have been induction hardened to ensure sharpness.
Datasheets(X)
Length | 120 mm |
Jaws width | 10 mm |
Jaws thickness | 7 mm |
Max. medium wire diameter cutting capacity | 0.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |