Welcome to Würth Finland For trade customers only

CK snipe nose electronics pliers, ESD, bent, serrated

Snipe nose pliers ESD bend, tooth SensoPlus
SNPNOSEPLRS-EL-BEND-(T3769D-150)-165MM

Art.-no. 071407 313

EAN 5013969982152

-
CK snipe nose electronics pliers, ESD, bent, serrated

Art.-no. 071407 313

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Remove electrical charges.


Tools in the ESD series are manufactured from conductive materials.


These tools conduct dangerous electric charges to earth.



Optimal ergonomic design.


1. Soft, comfortable and durable thermoplastic grip.


2. Non-slip grip guarantees high accuracy.


3. Spot-welded double springs guarantee continuous operation for the entire service life at maximum power.


4. High-accuracy joint is very smooth and accurate without individual adjustment.


5. Polished surface reduces the risk of corrosion and the risk of chrome plating peeling off, and is easy to keep clean.


6. Durable cutting edges have been induction hardened to ensure sharpness.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

165 mm

Jaws length (L3)

33 mm

Jaws thickness (T1)

6 mm

Jaw-tips width (W4)

11 mm

Jaws width (W3)

2.5 mm

Jaw-tips thickness (T2)

1.5 mm

Surface

Chrome plated

Material

Steel

Material of handle

2-component plastic

Angle of jaws

45 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information