CK snipe nose pliers for electronics, ESD, rounded
Round-nose pliers ESD SensoPlus
RDPLRS-EL-(T3771D-120)-135MM
Art.-no. 071407 316
EAN 5013969986945
Register and access more than 75 000 products
Remove electrical charges.
Tools in the ESD series are manufactured from conductive materials.
These tools conduct dangerous electric charges to earth.
Optimal ergonomic design
1. Soft, comfortable and durable thermoplastic grip.
2. Non-slip grip guarantees high accuracy.
3. Spot-welded double springs guarantee continuous operation for the entire service life at maximum power.
4. High-accuracy joint is very smooth and accurate without any adjustment.
5. Polished surface reduces the risk of corrosion and the risk of chrome plating peeling off, and is easy to keep clean.
6. Durable cutting edges have been induction hardened to ensure sharpness.
Datasheets(X)
![]() | |
Length (L) | 135 mm |
Jaws length (L3) | 20 mm |
Jaws width (W3) | 10 mm |
Jaw-tips thickness (T2) | 1 mm |
Material | Steel |
