Welcome to Würth Finland For trade customers only

CLIP-O-FLEX® holder Packflex front Holder for adhesive tape dispenser with access from the front

Holder for CLIP-O-FLEX rail Packflex Front
COF-HALTER-PACKFLEX-FRONT

Art.-no. 1967700071

EAN 4057709742317

-
CLIP-O-FLEX® holder Packflex front Holder for adhesive tape dispenser with access from the front

Art.-no. 1967700071

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • For the safe storage of commercially available packaging tape and adhesive tape rollers (e.g. art. no. 0985052005)

  • Material: Aluminium sheet metal, anodised

  • Angle setting: 0°/12.5°/25°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

190 mm

Width

75 mm

Height

75 mm

Material

Aluminium

Surface

Anodised

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information