CLIP-O-FLEX® holder Screwdriverflex 1 Holder for up to 15 screwdrivers
Holder for CLIP-O-FLEX rail screwdriver 1
COF-HALTER-SCREWDRIVERFLEX-15FACH
Art.-no.
1967700074
EAN 4057709742355
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Sheet metal, black-painted
- Angle setting: 0°/12.5°
Product information
Datasheets(X)
Length | 310 mm |
Width | 100 mm |
Height | 175 mm |
Material | Steel |
Surface | Lacquered |