Welcome to Würth Finland For trade customers only

CLIP-O-FLEX® transport trolley

Transport carriage
AP-COF-TRANSPORT TROLLEY-1495X1120X540

Art.-no. 1967780182

EAN 4099619094230

-
CLIP-O-FLEX® transport trolley

Art.-no. 1967780182

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Includes nine CLIP-O-FLEX® attachment rails without trays
  • Sturdy steel structure

  • 200 kg total load-bearing capacity

  • Four abrasion-resistant rubber wheels dia. 100 mm, two of which are castors, one of which can be locked
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

540 mm

Width

1120 mm

Height

1495 mm

Material

Sheet steel

Surface

Powder-coated

Colour

White aluminium, Deep black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information